Shop All Cable Ties
Panduit
Cable Tie, Metal Barb, 15.1L (384mm), St
Mfr # BT4S-M39
Zoro # G2801577
product price: $378.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.1 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
- Temp. Range -60 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT4S-M39
- Zoro # G2801577
- UPC # 7498363388
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 15.1 in |
Width | 0.185 in |
Max. Bundle Dia. | 4 in |
Depth | 15.10" |
Overall Length | 15.1 in |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 4.7 |
Overall Length (mm) | 384 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (In.) | 15.1 |
Maximum Bundle Diameter (mm) | 101.6 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.185 |
Description
Cable Tie, Metal Barb, 15.1L (384mm), Standard, Heat Stabilized, Natural
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- 3M HeatShrink Cable Breakout Boot (HDBB-335-1-250)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2A, 600V AC, Non-Indicating (FRS-R-2)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PANDUIT Stronghold Cable Tie, 7.4L (188Mm), .19W (100 Pack), 100PK (S7-50-C2)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- PANDUIT Cable Tie, 8.5", Nylon, White, PK500 (BC2S-S10-D)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-C8)
- PANDUIT 8" L Miniature Cable Tie BK PK 1000 (PLT2M-M0)
- ACT Heavy Duty Cable Tie, L 48", 175 Lbs, Natural (48-175-N-50)
- Panduit Cable Ties