Shop All Cable Ties
Panduit
Cable Tie, Metal Barb, 12.0L (305mm), St
Mfr # BT3S-M39
Zoro # G2789984
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Color Natural
- Width 0.185 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BT3S-M39
- Zoro # G2789984
- UPC # 7498363387
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 12 in |
Width | 0.185 in |
Max. Bundle Dia. | 3 in |
Overall Length | 12 in |
Depth | 12" |
Maximum Bundle Diameter (mm) | 76.2 |
Overall Length (In.) | 12 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (mm) | 305 |
Maximum Bundle Diameter (In.) | 3 |
Body Width (In.) | 0.185 |
Body Width (mm) | 4.7 |
Minimum Bundle Diameter (In.) | 0.06 |
Description
Cable Tie, Metal Barb, 12.0L (305mm), Standard, Heat Stabilized, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.500)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PC)
- LEVITON Receptacle (8300-SG)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/8 In, PK50 (CH0609Z1)
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 (MLT8H-LP316)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- GARDNER BENDER Gardner Bender 46-418UVB Heavy-Duty Cable Tie, UVB, 18" (175 Lb) - 50 pk. (46-418UVB)
- Panduit Cable Ties