Shop All Cable Ties
Panduit
Cable Tie, Metal Barb, 12.0L (305mm), St
Mfr # BT3S-M300
Zoro # G2795268
product price: $385.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
- Material Nylon 6.6
- Temp. Range -60 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT3S-M300
- Zoro # G2795268
- UPC # 7498310053
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 12 in |
Width | 0.185 in |
Max. Bundle Dia. | 3 in |
Overall Length | 12 in |
Maximum Bundle Diameter (In.) | 3 |
Body Width (In.) | 0.185 |
Minimum Bundle Diameter (In.) | 0.06 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 76 |
Overall Length (mm) | 305 |
Overall Length (In.) | 12 |
Body Width (mm) | 4.7 |
Description
Cable Tie, Metal Barb, 12.0L (305mm), Standard, Heat Stabilized Weather Resistant, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 5m (7000-46041-8020500)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 100A, 500V AC, Non-Indicating (A50QS100-4)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- PANDUIT 14.5" L Intermediate Cable Tie BK PK 1000 (PLT4I-M0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88303)
- Panduit Cable Ties