Shop All Cable Ties
Panduit
Cable Tie, Metal Barb, 12.0L (305mm), St
Mfr # BT3S-C2
Zoro # G2790614
product price: $57.75
/pk 100, $0.58/ea
$57.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Color Red
- Width 0.185 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT3S-C2
- Zoro # G2790614
- UPC # 7498341209
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 12 in |
Width | 0.185 in |
Max. Bundle Dia. | 3 in |
Overall Length | 12 in |
Overall Length (mm) | 305 |
Maximum Bundle Diameter (In.) | 3 |
Minimum Bundle Diameter (In.) | 0.06 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (In.) | 12 |
Maximum Bundle Diameter (mm) | 76.2 |
Body Width (In.) | 0.185 |
Body Width (mm) | 4.7 |
Description
Cable Tie, Metal Barb, 12.0L (305mm), Standard, Nylon, Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Smart Switch 200 Amp 120/240 1-Phase NEMA 3R CUL (RXSC200A3)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (XTCR012B21TD)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- Panduit Cable Ties