Shop All Cable Ties
Panduit
Cable Tie, Lh, 27.6", Wr, Bl, PK25
Mfr # PLT8LH-Q0
Zoro # G0417713
product price: $51.25
/pk 25, $2.05/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27.6
- Color Black
- Width 0.30"
- Tensile Strength 120 lb
- Max. Bundle Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT8LH-Q0
- Zoro # G0417713
- UPC # 7498354168
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 27.6 |
Width | 0.30" |
Max. Bundle Dia. | 8 in |
Overall Length | 30.6 in |
Details
Color | Black |
Item | Cable Tie,Lh,27.6",Wr,Bl,PK25 |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified |
Tensile Strength - Cable Tie | 120 lb |
Resists | UV |
Thickness | 70 mil |
Cable Manager Type | Cable Tie |
Product Material | Nylon 6.6 |
Product Name | Cable Tie |
Minimum Loop Tensile Strength | 120 lb |
Product Color | Black |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie,Lh,27.6 In.,Wr,Bl,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Digital-analogue position indicators, GW12-0001.0-S (GW12)
- TOWER MANUFACURING Tower GFCI male plug & triple tap cord set 2 ft. 15 amp auto reset (30434008)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1K0910F7)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- Panduit Cable Ties