Shop All Cable Ties
Panduit
Cable Tie, Lh, 14.5in, Wr Blk Poly, PK250
Mfr # PLT4H-TL100
Zoro # G0417433
product price: $200.99
/pk 250, $0.80/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14-1/2 in
- Color Black
- Width 0.3 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4H-TL100
- Zoro # G0417433
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2 in |
Width | 0.3 in |
Max. Bundle Dia. | 4 in |
Depth | 14.50" |
Overall Length | 14.5 in |
Details
Color | Black |
Item | Cable Tie,Lh,14.5in,Wr Blk Poly,PK250 |
Tensile Strength | 50 lb |
Material | Polypropylene |
Temp. Range | -60 to 115°C |
Indoor/Outdoor | Indoor/Outdoor |
Basic Material | Polypropylene |
Thickness | 0.075 in |
Resists | Chemical, UV, Weather |
Product Color | Black |
Additional Information | Cross Section: Heavy |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Line | Pan-Ty |
Product Material | Polyethylene |
Product Name | Pan-Ty Weather Resistant Polypropylene Cable Tie |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie,Lh,14.5in,Wr Blk Poly,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- SCHNEIDER ELECTRIC Overload Relay, 30 to 40A, Class 10, 3P (LRD340)
- TY-RAP 11.4" L Cable Tie BK PK 1000 (TY253MX)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT4S-M300)
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- Q2 PRODUCTS 11" Black UV Resist 120 lb Cable Tie 100/bag (CBL 11-120-BLK)
- Panduit Cable Ties