Shop All Cable Ties
Panduit
Cable Tie, Lh, 14.5in, Nyl, Bl, PK250
Mfr # PLT4H-TL20
Zoro # G0420224
product price: $158.99
/pk 250, $0.64/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Color Black
- Width 0.30"
- Tensile Strength 120 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4H-TL20
- Zoro # G0420224
- UPC # 7498353957
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14.5 |
Width | 0.30" |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Details
Color | Black |
Item | Cable Tie,Lh,14.5in,Nyl,Bl,PK250 |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Tensile Strength - Cable Tie | 120 lb |
Basic Material | Nylon |
UL Type | 2; 21 |
Thickness | 70 mil |
Application | General Purpose |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie |
Product Name | Cable Tie |
Product Color | Black |
Minimum Loop Tensile Strength | 120 lb |
Product Type | Cable Tying |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie,Lh,14.5in,Nyl,Bl,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER Plastic ejector/retaining clip for 95.83.3 and 95.85.3, 10PK (095.91.3)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-7B17D8-048)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 (PLT1M-L3-10)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- Panduit Cable Ties