Shop All Cable Ties
Panduit
Cable Tie, Lh, 14.5in, Hs Bl, PK250
Mfr # PLT4H-TL30
Zoro # G0417180
product price: $154.99
/pk 250, $0.62/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Color Black
- Width 0.3 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4H-TL30
- Zoro # G0417180
- UPC # 7498353958
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.5 |
Width | 0.3 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Details
Color | Black |
Item | Cable Tie,Lh,14.5in,Hs Bl,PK250 |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
Thickness | 0.075 in |
UL Type | 2; 21 |
Resists | Heat |
Cable Manager Type | Cable Tie |
Product Material | Nylon 6.6 |
Product Color | Black |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 120 lb |
Product Name | Cable Tie |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie,Lh,14.5in,Hs Bl,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Wedge Tie Wt8 (WT8)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 12/3 (1TMZ9)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 500 lb, 3 ft L (CP-1F-36)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- PANDUIT Markertie, Wrap, Std, 7.4", Nat, PK100 (PLM2S-C)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- PARTNERS BRAND Cable Ties, 50#, 8", Natural, 1000/Case (CT850)
- Panduit Cable Ties