Shop All Cable Ties
Panduit
Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50
Mfr # PLT4H-L186
Zoro # G0413470
product price: $48.29
/pk 50, $0.97/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.4 in
- Color Blue
- Width 0.3 in
- Tensile Strength 60 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT4H-L186
- Zoro # G0413470
- UPC # 7498311461
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.4 in |
Width | 0.3 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Details
Color | Blue |
Item | Cable Tie,Lh,14.4",Metdetpoly,Dbu,PK50 |
Tensile Strength | 60 lb |
Material | Polypropylene |
Temp. Range | -40 to 115°C |
Indoor/Outdoor | Indoor |
Basic Material | Polypropylene |
Thickness | 0.075 in |
Resists | Chemical |
Product Name | Cable Tie |
Product Type | Cable Tying |
Product Material | Polypropylene |
Cable Manager Type | Cable Tie |
Minimum Loop Tensile Strength | 120 lb |
Product Color | Dark Blue |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 115 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie,Lh,14.4 In.,Metdetpoly,Dbu,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 24" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-BK-100PK)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUB32AA)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (A808SC)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- PANDUIT Stainless Steel Cable Tie, 7.9"L, PK100 (MLTFC2S-CP316)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRT2S-C4)
- PANDUIT Cable Tie, Min, 4", Tefzel, Aq, PK1000 (PLT1M-M76)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- Panduit Cable Ties