Shop All Cable Ties
Panduit
Cable Tie, Int, 8", Tefzel, Aq, PK1000
Mfr # PLT2I-M76
Zoro # G0415071
product price: $1,238.99
/pk 1000, $1.24/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Color Aqua
- Width 0.04 in
- Color - Cable Tie Aqua
- Tensile Strength 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2I-M76
- Zoro # G0415071
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8 |
Width | 0.04 in |
Max. Bundle Dia. | 2 in |
Approximate Length - Cable Tie | 8 in |
Length - Cable Tie | 8.00 in |
Actual Length | 8 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.04 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 30 lb, Impact Resistant, Low-Smoke, Radiation Resistant, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 388 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 1, Thickness 0.05 in, Max. Bundle Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Sinamics Operator Panel 6SL30550AA004CA5 (6SL3055-0AA00-4CA5)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK10 (HDT-2000-48"-BLACK-10 PCS)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- SQUARE D Thermal Unit, 0.72 to 0.78A (A.86)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- PANDUIT 3-29/32" L, 3/32" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT1M-C00)
- TY-RAP 7.3" L Cable Tie NAT PK 1000 (TY25M)
- Panduit Cable Ties