Shop All Cable Ties
Panduit
Cable Tie, Int, 8", Hs Bl, PK1000
Mfr # PLT2I-M30
Zoro # G0416252
original price:
$155.60
39% off
new price: $94.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Color Black
- Width 0.24"
- Tensile Strength 40 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2I-M30
- Zoro # G0416252
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8 |
Width | 0.24" |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Maximum Bundle Diameter (In.) | 2 |
Overall Length (In.) | 8 |
Overall Length (mm) | 203 |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 3.6 |
Body Width (In.) | 0.142 |
Maximum Bundle Diameter (mm) | 51 |
Description
Cable Tie,Int,8 In.,Hs Bl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-AC120(S))
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24246)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (199)
- RITTAL Hole Seal, 1.06 In Hole dia., Steel (OHS075C)
- PANDUIT StrongHold Cable Tie, 14.57L (370mm), .1 (S15-50-M)
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK50 (PLT4H-L)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 (CT6NT40-C)
- Panduit Cable Ties