Shop All Cable Ties
Panduit
Cable Tie, Int, 5.6", Hswr, Bl, PK1000
Mfr # PLT1.5I-M300
Zoro # G0421712
product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.6
- Color Black
- Width 0.14"
- Tensile Strength 40 lb
- Max. Bundle Dia. 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1.5I-M300
- Zoro # G0421712
- UPC # 7498355977
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 5.6 |
Width | 0.14" |
Max. Bundle Dia. | 1.38 in |
Overall Length | 5.6 in |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (In.) | 0.142 |
Maximum Bundle Diameter (mm) | 35 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 3.6 |
Maximum Bundle Diameter (In.) | 1.38 |
Overall Length (In.) | 5.6 |
Overall Length (mm) | 142 |
Description
Cable Tie,Int,5.6 In.,Hswr,Bl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 25ft (P022-025)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1210AWW)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2918N)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT Cable Tie, Min, 3.1", Nat, PK100 (PLT.7M-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT Cable Tie, 15.5", Nylon, Black, PK250 (BC4LH-S25-TL0)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- Panduit Cable Ties