Shop All Cable Ties
Panduit
Cable Tie, In-Line, 7.6L, 193mm), Standa
Mfr # CBR2S-M30
Zoro # G2798506
product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.6 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBR2S-M30
- Zoro # G2798506
- UPC # 7498300706
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 7.6 in |
Width | 0.19 in |
Max. Bundle Dia. | 2 in |
Overall Length | 7.6 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | SAE-AS23190A, SAE-AS33671 |
Indoor/Outdoor | Indoor |
Thickness | 0.044 in |
Resists | Heat |
Product Material | Nylon 6.6 |
Product Name | Cable Tie |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Color | Black |
Minimum Loop Tensile Strength | 50 lb |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees celsius |
Description
Cable Tie, In-Line, 7.6L, 193mm), Standard, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 35A, 600V AC, Non-Indicating (A6T35)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CLB-103-27E3N-W-A/10)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 2 Pole, 120/240V AC (QOU280)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- Panduit Cable Ties