Shop All Cable Ties
Panduit
Cable Tie, In-Line, 7.6L, 193mm), Standa
Mfr # CBR2S-M
Zoro # G2774030
product price: $96.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.6 in
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBR2S-M
- Zoro # G2774030
- UPC # 7498383410
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 7.6 in |
Width | 0.19 in |
Max. Bundle Dia. | 2 in |
Overall Length | 7.6 in |
Depth | 7.60" |
Details
Color | Natural |
Item | Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | SAE-AS23190A, SAE-AS33671 |
Indoor/Outdoor | Indoor |
Thickness | 0.044 in |
Product Material | Nylon |
Product Type | Cable Tying |
Additional Information | Cross Section: Standard, Locking Style: Locking, Product Segment: Electrical |
Product Name | Contour-Ty Cable Tie |
Product Color | Natural |
Cable Manager Type | Cable Tie |
Product Line | Contour-Ty |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, In-Line, 7.6L, 193mm), Standard, Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- NVENT HOFFMAN VERSARACK, 27.795 x20.905 x24.291, Black, Steel (E19SWM12U24)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- ADVANCED CABLE TIES 7"L Nylon Zip Ties (AL-07-50 0-M)
- Panduit Cable Ties