Shop All Cable Ties
Panduit
Cable Tie, In-Line, 7.2L (183mm), Miniat
Mfr # CBR2M-M10
Zoro # G2784296
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.3 in
- Width 0.098 in
- Tensile Strength 18 lb
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CBR2M-M10
- Zoro # G2784296
- UPC # 7498319000
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 7.3 in |
Width | 0.098 in |
Max. Bundle Dia. | 2 in |
Overall Length | 7.3 in |
Details
Color | White |
Item | Cable Tie |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | SAE-AS23190A, SAE-AS33671 |
Thickness | 0.042 in |
Application | General Purpose |
Product Material | Nylon 6.6 |
Product Name | Cable Tie |
Product Color | White |
Minimum Loop Tensile Strength | 18 lb |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie, In-Line, 7.2L (183mm), Miniature, Nylon, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125VH)
- ZORO SELECT Channel Z Bracket, Silver (V310ZEG)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J32)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- PANDUIT Bandinghead, 304ss, H, PK100 (MTHH-C)
- PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S15-50-C0)
- POWER FIRST 17.7" L Heavy Duty Cable Tie NAT PK 50 (36J167)
- Panduit Cable Ties