Shop All Cable Ties
Panduit
Cable Tie, In-Line, 5.9L (150mm), Interm
Mfr # CBR1.5I-M30
Zoro # G2785906
product price: $92.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.14 in
- Tensile Strength 40 lb
- Max. Bundle Dia. 1-1/2 in
- Material Nylon 6.6
- Temp. Range -60 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBR1.5I-M30
- Zoro # G2785906
- UPC # 7498300705
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 5.8 in |
Width | 0.14 in |
Max. Bundle Dia. | 1-1/2 in |
Overall Length | 5.9 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 40 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | SAE-AS23190A, SAE-AS33671 |
Indoor/Outdoor | Indoor |
Resists | Heat |
Thickness | 0.042 in |
Product Type | Cable Tying |
Product Name | Cable Tie |
Product Material | Nylon 6.6 |
Product Color | Black |
Minimum Loop Tensile Strength | 40 lb |
Cable Manager Type | Cable Tie |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, In-Line, 5.9L (150mm), Intermediate, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 to 3.38 In (7D)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- PARTNERS BRAND UV Cable Ties, 18#, 8", Black, 1000/Case (CTUV818)
- Panduit Cable Ties