Shop All Cable Ties
Panduit
Cable Tie, In-Line, 5.9L (150mm), Interm
Mfr # CBR1.5I-M
Zoro # G2798987
product price: $77.85
/pk 1000, $0.08/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.098 in
- Tensile Strength 40 lb
- Max. Bundle Dia. 1-1/2 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBR1.5I-M
- Zoro # G2798987
- UPC # 7498383921
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 5.8 in |
Width | 0.098 in |
Max. Bundle Dia. | 1-1/2 in |
Overall Length | 5.9 in |
Depth | 5.90" |
Details
Color | Natural |
Item | Cable Tie |
Tensile Strength | 40 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | SAE-AS23190A, SAE-AS33671 |
Indoor/Outdoor | Indoor |
Application | General Purpose |
Thickness | 0.042 in |
Product Color | Natural |
Additional Information | Cross Section: Intermediate, Locking Style: Locking, Product Segment: Electrical |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Line | Contour-Ty |
Product Name | Contour-Ty Cable Tie |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie, In-Line, 5.9L (150mm), Intermediate, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- NVENT CADDY Drop Wire Clip, Steel, Yellow Paint (EC311)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D16Q)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 20A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ020)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 (S15-50-C)
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 (CBR2M-M0)
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- Panduit Cable Ties