Shop All Cable Ties
Panduit
Cable Tie, In-Line, 4.1L (104mm), Miniat
Mfr # CBR1M-M30
Zoro # G2772299
product price: $57.79
/pk 1000, $0.06/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.098 in
- Tensile Strength 18 lb
- Max. Bundle Dia. 1 in
- Material Nylon 6.6
- Temp. Range -60 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBR1M-M30
- Zoro # G2772299
- UPC # 7498378465
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4.1 in |
Width | 0.098 in |
Max. Bundle Dia. | 1 in |
Overall Length | 4.1 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | SAE-AS23190A, SAE-AS33671 |
Indoor/Outdoor | Indoor |
Thickness | 0.038 in |
Resists | Heat |
Minimum Loop Tensile Strength | 18 lb |
Product Color | Black |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Name | Cable Tie |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, In-Line, 4.1L (104mm), Miniature, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In (1EGD2)
- W BOX B CNNTR GEL 100 PK (0E-SR100S)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2346)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- PANDUIT Cable Tie, Standard, 7.40"L, Purple, PK100 (PLT2S-C7)
- SOUTH MAIN HARDWARE 11-in 75-lb, Dark Green, 100 Standard Nylon Tie (220166)
- Panduit Cable Ties