Shop All Cable Ties
Panduit
Cable Tie, In-Line, 20.9L (531mm), Light
Mfr # CBR6LH-C30
Zoro # G2797535
product price: $98.75
/pk 100, $0.99/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.3 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 6 in
- Material Nylon 6.6
- Temp. Range -60 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBR6LH-C30
- Zoro # G2797535
- UPC # 7498300710
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 20.9 in |
Width | 0.3 in |
Max. Bundle Dia. | 6 in |
Overall Length | 20.9 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | SAE-AS23190A, SAE-AS33671 |
Indoor/Outdoor | Indoor |
Thickness | 0.07 in |
Resists | Heat |
Product Color | Black |
Minimum Loop Tensile Strength | 120 lb |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Name | Cable Tie |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie, In-Line, 20.9L (531mm), Light-heavy, Heat Stabilized, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- EATON BUSSMANN Fuse, MDL Series, Time Delay, 1-8/10A, 250V AC, 100A at 250V AC, 5 PK (MDL-1-8/10-R)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500036W)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 23.4 (594m (MLT6EH-LP)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT 15.6" L Mountable Cable Tie NAT PK 100 (BC4S-S10-C)
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 25 Pack (199257)
- Panduit Cable Ties