Shop All Cable Ties
Panduit
Cable Tie, In-Line, 15.3L (389mm) Light-
Mfr # IT9115-CUV8A
Zoro # G3144489
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.3 in
- Color Charcoal Gray
- Width 0.35 in
- Tensile Strength 124 lb
- Max. Bundle Dia. 4.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # IT9115-CUV8A
- Zoro # G3144489
- UPC # 7498344843
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15.3 in |
Width | 0.35 in |
Max. Bundle Dia. | 4.53 in |
Overall Length | 15.3 in |
Details
Color | Charcoal Gray |
Item | In-Line Cable Tie |
Tensile Strength | 124 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.065 in |
Resists | UV |
Application | General Purpose |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 121.44 lb |
Product Material | Nylon 6.6 |
Product Name | Cable Tie |
Product Color | Charcoal Gray |
Cable Manager Type | Cable Tie |
Min Operating Temperature | -60 degrees Celsius |
Max Operating Temperature | 85 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie, In-Line, 15.3L (389mm) Light-Heavy, WR, Charcoal Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-B)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024ZP)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Red, PVC Insulation (411030504)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLM-15R0)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- GARDNER BENDER 4" L Cable Tie PK 100 (46-104)
- Panduit Cable Ties