Shop All Cable Ties
Panduit
Cable Tie, In-Line, 15.3L (389mm) Light
Mfr # IT9115-CUV7A
Zoro # G3145399
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.3 in
- Color Purple
- Width 0.35 in
- Tensile Strength 124 lb
- Max. Bundle Dia. 4.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # IT9115-CUV7A
- Zoro # G3145399
- UPC # 7498350403
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15.3 in |
Width | 0.35 in |
Max. Bundle Dia. | 4.53 in |
Overall Length | 15.3 in |
Depth | 15.30" |
Details
Color | Purple |
Item | In-Line Cable Tie |
Tensile Strength | 124 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.065 in |
Resists | UV |
Application | General Purpose |
Product Line | In-Line |
Product Color | Purple |
Product Type | Cable Tying |
Product Material | Nylon |
Product Name | In-Line Weather Resistant Cable Tie |
Cable Manager Type | Cable Tie |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, In-Line, 15.3L (389mm) Light-Heavy, Weather Resistant, Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- SIGMA ELECTRIC 3/4"" 1HOLE EMT STRAP50PK (1902)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- PANDUIT Cable Tie, 4", Nylon, Black, PK1000 (BT1M-M30)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- Panduit Cable Ties