Shop All Cable Ties
Panduit
Cable Tie, In-Line, 15.3L (389mm) Light
Mfr # IT9115-CUV6B
Zoro # G3145435
product price: $83.55
/pk 100, $0.84/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.3 in
- Color Cobalt Blue
- Width 0.35 in
- Tensile Strength 124 lb
- Max. Bundle Dia. 4.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IT9115-CUV6B
- Zoro # G3145435
- UPC # 7498368605
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15.3 in |
Width | 0.35 in |
Max. Bundle Dia. | 4.53 in |
Depth | 15.30" |
Overall Length | 15.3 in |
Details
Color | Cobalt Blue |
Item | In-Line Cable Tie |
Tensile Strength | 124 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.065 in |
Application | General Purpose |
Resists | UV |
Product Material | Nylon |
Product Name | In-Line Weather Resistant Cable Tie |
Cable Manager Type | Cable Tie |
Product Line | In-Line |
Product Color | Cobalt Blue |
Product Type | Cable Tying |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie, In-Line, 15.3L (389mm) Light-Heavy, Weather Resistant, Cobalt Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Cord Reel 150' Orange (KW-130)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 10ft (HS-105 2-1/2 Clr 10)
- TRIPP LITE PowerVerter Inverter Remote Control Module (APSRM4)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (BT2I-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- PANDUIT Cable Tie, 9.8"L, Nylon, Black, PK100 (PLT2.5S-C0)
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64" (PLC2S-S10-M0)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- TY-RAP 6" L Mountable Hook-&-Loop Cable Tie BK PK 10 (FOS150-50-0)
- Panduit Cable Ties