Shop All Cable Ties
Panduit
Cable Tie, In-Line, 15.3L (389mm) Light
Mfr # IT9115-CUV6A
Zoro # G3145240
product price: $69.39
/pk 100, $0.69/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.3 in
- Color Light Blue
- Width 0.35 in
- Tensile Strength 124 lb
- Max. Bundle Dia. 4.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IT9115-CUV6A
- Zoro # G3145240
- UPC # 7498350402
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15.3 in |
Width | 0.35 in |
Max. Bundle Dia. | 4.53 in |
Depth | 15.30" |
Overall Length | 15.3 in |
Details
Color | Light Blue |
Item | In-Line Cable Tie |
Tensile Strength | 124 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Application | General Purpose |
Thickness | 0.065 in |
Product Type | Cable Tying |
Product Color | Light Blue |
Product Name | In-Line Weather Resistant Cable Tie |
Product Material | Nylon |
Product Line | In-Line |
Cable Manager Type | Cable Tie |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie, In-Line, 15.3L (389mm) Light-Heavy, Weather Resistant, Light Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, Shielded (STP), 50-Pack (VDV826-705)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- ANDERSON POWER PRODUCTS Housing, SB 175 For, Blue (941-BK)
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie NAT PK 50 (BC4LH-S25-L)
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 (AJC19-A-C)
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- Panduit Cable Ties