Shop All Cable Ties
Panduit
Cable Tie, In-Line, 15.3L (389mm) Light-Heav, IT9115-CUV16B, PK 100
Mfr # IT9115-CUV16B
Zoro # G3145155
product price: $79.99
/pk 100, $0.80/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.3 in
- Color Magenta
- Width 0.35 in
- Tensile Strength 124 lb
- Max. Bundle Dia. 4.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IT9115-CUV16B
- Zoro # G3145155
- UPC # 7498350405
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 15.3 in |
Width | 0.35 in |
Max. Bundle Dia. | 4.53 in |
Depth | 15.30" |
Overall Length | 15.3 in |
Details
Color | Magenta |
Item | In-Line Cable Tie |
Tensile Strength | 124 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Application | General Purpose |
Thickness | 0.065 in |
Product Color | Pink |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Name | In-Line Weather Resistant Cable Tie |
Product Line | In-Line |
Product Material | Nylon |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie, In-Line, 15.3L (389mm) Light-Heavy, Weather Resistant, Magenta
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- ZORO SELECT Wall Switch, 20A, White, 4-Way Type, Rocker (9904W)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- PANDUIT MLT Tie, 316 SS, Selectively Coated, Hea (MLTC8H-LP316)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 (PLT3S-C186)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- FLEMING SUPPLY Fleming Supply Cable Management Ties (30) 8" Reusable Self-Gripping Cord Straps for Cables (Black) (727846WWR)
- Panduit Cable Ties