Shop All Cable Ties
Panduit
Cable Tie, In-Line, 14.4L (367mm), Weath
Mfr # HV9100-C0
Zoro # G2786667
product price: $64.35
/pk 100, $0.64/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.35 in
- Tensile Strength 160 lb
- Max. Bundle Dia. 3.9 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HV9100-C0
- Zoro # G2786667
- UPC # 7498378314
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14.4 in |
Width | 0.35 in |
Max. Bundle Dia. | 3.9 in |
Overall Length | 14.43 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 160 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV, Weather |
Thickness | 0.076 in |
Minimum Loop Tensile Strength | 160 lb |
Product Name | Cable Tie |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Material | Nylon 6.6 |
Product Color | Black |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie, In-Line, 14.4L (367mm), Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (50 Zip Ties), 50PK (KLA-CON-ZIP-BLA-0636x50)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFR83BLK)
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Regulation between 2 thresholds Action (XMLB010A2C11)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 (PLT.7M-M0)
- AMERICAN WIRE TIE 12"L Double-Loop Galvanized Steel Wire Ties (16GAL12)
- Panduit Cable Ties