Shop All Cable Ties
Panduit
Cable Tie, In-Line, 14.1L (358mm), Light
Mfr # IT9100-CUV6A
Zoro # G2764967
product price: $66.99
/pk 100, $0.67/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 0.35 in
- Tensile Strength 124 lb
- Max. Bundle Dia. 3.94 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IT9100-CUV6A
- Zoro # G2764967
- UPC # 7498353497
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14.1 in |
Width | 0.35 in |
Max. Bundle Dia. | 3.94 in |
Overall Length | 14.1 in |
Depth | 14.10" |
Details
Color | Light Blue |
Item | In-Line Cable Tie |
Tensile Strength | 124 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Application | General Purpose |
Thickness | 0.065 in |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Material | Nylon |
Product Name | In-Line Weather Resistant Cable Tie |
Product Line | In-Line |
Product Color | Light Blue |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie, In-Line, 14.1L (358mm), Light-Heavy, Weather Resistant, Light Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM2D)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PICOGLF10W12V120VR)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT Cable Tie, 7.4"L, Nylon, Blue, PK1000 (PLT2S-M6)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- Panduit Cable Ties