Shop All Cable Ties
Panduit
Cable Tie, In-Line, 10.8L (274mm), Stand
Mfr # CBR3S-M30
Zoro # G2779116
product price: $268.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.8 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBR3S-M30
- Zoro # G2779116
- UPC # 7498300707
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 10.8 in |
Width | 0.19 in |
Max. Bundle Dia. | 3 in |
Overall Length | 10.8 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | SAE-AS23190A, SAE-AS33671 |
Indoor/Outdoor | Indoor |
Resists | Heat |
Thickness | 0.052 in |
Product Type | Cable Tying |
Product Color | Black |
Minimum Loop Tensile Strength | 50 lb |
Product Name | Cable Tie |
Cable Manager Type | Cable Tie |
Product Material | Nylon 6.6 |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie, In-Line, 10.8L (274mm), Standard, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 100 Feet (38SS316L100)
- LUTRON Lighting Dimmer, Slide, Mag Low Voltage (DVLV-600P-WH)
- HUBBELL 20A Watertight Locking Connector 2P 3W 125VAC L5-20R (HBL27W47)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- PANDUIT Bundle Retainer, 2" Bundle, Black, PK10 (BR2-1.3-X)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- Panduit Cable Ties