Shop All Cable Ties
Panduit
Cable Tie, In-Line, 10.1L (257mm), Light-Hvy, Wthr, IT965-C0, PK 100
Mfr # IT965-C0
Zoro # G2769386
product price: $53.99
/pk 100, $0.54/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.1 in
- Color Black
- Width 0.35 in
- Tensile Strength 124 lb
- Max. Bundle Dia. 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # IT965-C0
- Zoro # G2769386
- UPC # 7498341577
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 10.1 in |
Width | 0.35 in |
Max. Bundle Dia. | 2.56 in |
Depth | 10.10" |
Overall Length | 10.1 in |
Details
Color | Black |
Item | In-Line Cable Tie |
Tensile Strength | 124 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Application | General Purpose |
Resists | UV |
Thickness | 0.065 in |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Name | In-Line Cable Tie |
Product Material | Nylon |
Product Line | In-Line |
Additional Information | Cross Section: Heavy, Locking Style: Locking, Product Segment: Electrical |
Product Color | Black |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Standard Cable & Wire Ties |
Description
Cable Tie, In-Line, 10.1L (257mm), Light-Heavy, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- PANNET Panel, Multimedia Modular (FMP6)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 (PLT1M-L1-10)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 (BT4M-M0)
- PANDUIT Cable Tie, 15.1", Nylon, Gray, PK1000 (BT4S-M5)
- ACT Replacement for ACT Fastening Solutions Al-07-50-0-c (AL-07-50-0-C ACT FASTENING SOLUTIONS)
- Panduit Cable Ties