Shop All Cable Ties
Panduit
Cable Tie, Heavy Head, 2-Piece, 14.8 (37
Mfr # SST4HH-D30
Zoro # G2788968
product price: $443.99
/pk 500, $0.89/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.8 in
- Color Black
- Width 0.3 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SST4HH-D30
- Zoro # G2788968
- UPC # 7498350212
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14.8 in |
Width | 0.3 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.8 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Indoor |
UL Type | 1; 11 |
Thickness | 60 mil |
Resists | Heat |
Cable Manager Type | Cable Tie |
Product Name | Pan-Ty Cable Tie |
Product Material | Nylon 6.6 |
Minimum Loop Tensile Strength | 120 lb |
Product Color | Black |
Product Line | Pan-Ty |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees celsius |
Description
Cable Tie, Heavy Head, 2-Piece, 14.8 (376mm), Light-Hvy, Heat Stabilized, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-A4-K1)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- SQUARE D Pendant Push Button Station, 2NO/2NC, Yell (9001BW91YU)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 (PLT2I-C186)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- MIDWEST FASTENER 1-1/8" x 1-1/8" Cable Tie Mounting Bases 10PK (33401)
- Panduit Cable Ties