Shop All Cable Ties
Panduit
Cable Tie Heads, Extra-Heavy, Acetal, Bl
Mfr # DTHEH-Q0
Zoro # G2771504
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 0.81 in
- Material Acetal
- Temp. Range -60 to 85°C
- Standards TR-TSY-000789
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DTHEH-Q0
- Zoro # G2771504
- UPC # 7498378911
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 0.81 in |
Width | 0.81 in |
Overall Length | 0.81 in |
Details
Color | Black |
Item | Cable Tie |
Material | Acetal |
Temp. Range | -60 to 85°C |
Standards | TR-TSY-000789 |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Cable Manager Type | Cable Tie Head |
Product Material | Acetal |
Product Name | Cable Tie Heads |
Product Color | Black |
Product Line | Dura-Ty |
Product Type | Cable Tying |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Heads, Extra-Heavy, Acetal, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L1)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- PANDUIT Cable Tie, 15.3"L, Nylon, Dark Blue, PK100 (IT9115-CUV6)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- Panduit Cable Ties