Shop All Cable Tie Tools
Panduit
Cable Tie Gun Tool Holster
Mfr # GHH
Zoro # G0767748
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed to Hold PANDUIT GTS-E, GTH-E, GS2B-E,GS2B, GS2BL, GS4H-E, GS4EH-E, GS4H, GS4EH, and PTS Cable Tie Installation Tools
- Length 6-1/2"
- Basic Material Plastic
- Color Black
- Overall Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GHH
- Zoro # G0767748
- UPC # 7498376021
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Length | 6-1/2" |
Overall Length | 6.5 in |
Overall Length (mm) | 165.1 |
Overall Length (In.) | 6.5 |
Details
Item | Cable Tie Gun Tool Holster |
Features | Designed to Hold PANDUIT GTS-E, GTH-E, GS2B-E,GS2B, GS2BL, GS4H-E, GS4EH-E, GS4H, GS4EH, and PTS Cable Tie Installation Tools |
Basic Material | Plastic |
Color | Black |
Material | All PVC and Rivet Construction |
Application | PVC Construction Holster With Rivets And Extra Tie-Down Strap To Hold Tool In Place €“ Easily Fits On Belt. |
Product Type | Cable Tie Gun Tool Holster |
For Use With | GTS, GTSL, GS2B, GTH, GS4H, GS4EH, PTS, PPTS, ST3EH |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Gun Tool Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRT75)
- WIEGMANN Galvanized Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC243006GNK)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- KEEN Wire Tie Tightening Tool (KE144453)
- Panduit Cable Tie Tools