Shop All Cable Tie Tools
Panduit
Cable Tie Gun, Std., 180 to 225 lb., SS
Mfr # MTRTLS
Zoro # G2784442
product price: $3,447.99
/ea
Free Shipping & Returns
$3,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Material Stainless Steel
- Cable Tie Tensile Strength 180 to 225 lb
- Cable Tie Width 0.180 in to 0.250 in
- Tension Adjustment Method - Cable Tie Tool Pre-Set Steps
- Handle Type - Cable Tie Tool Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTRTLS
- Zoro # G2784442
- UPC # 074983023042
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 0.180 in to 0.250 in |
Overall Length | 9 in |
Tool Length | 10 1/2 in |
Minimum Cable Tie Width | 0.18 in |
Tool Height | 7 in |
Tool Width | 2 in |
Maximum Cable Tie Width | 0.25 in |
Cable Tie Width Range | 0.18 in to 0.25 in |
Description
Cable Tie Tension Tool, Compatible Cable Tie Material Stainless Steel, Compatible Cable Tie Tensile Strength 180 to 225 lb, Maximum Cable Tie Width 0.25 in, Minimum Cable Tie Width 0.18 in, Tool Style Cable Tie Tension Tool, Tool Length 10 1/2 in, Tool Height 7 in, Tool Width 2 in, Includes Tie Cutter Yes, Body Color Black, Body Material Metal, Features Standard and Light-Heavy type MRT and MRS, For Use With MRS S/LH Tension Ties, MRT S/LH, Handle Type Cushion Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Red (326603)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA360506)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 15A Amp Range, 32V AC/DC Volt Rating (HRK-R)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- GARDNER BENDER Cable Wraptor Ex-Large (CW-T4RR20)
- Panduit Cable Tie Tools