Shop All Cable Tie Tools
Panduit
Cable Tie Gun, HD, 200 to 800 lb., SS
Mfr # ST2MT
Zoro # G3483977
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Material Stainless Steel
- Cable Tie Tensile Strength 200 to 800 lb
- Cable Tie Width 0.180 in to 0.500 in
- Tension Adjustment Method - Cable Tie Tool No Adjustment
- Handle Type - Cable Tie Tool Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ST2MT
- Zoro # G3483977
- UPC # 074983760497
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 0.180 in to 0.500 in |
Overall Length | 8 in |
Tool Length | 8 in |
Tool Height | 6 in |
Minimum Cable Tie Width | 0.18 in |
Tool Width | 1 in |
Maximum Cable Tie Width | 0.25 in |
Cable Tie Width Range | 0.18 in to 0.25 in |
Maximum Compatible Strap Width (In.) | 0.5 |
Overall Width (mm) | 28.7 |
Maximum Compatible Strap Width (mm) | 12.7 |
Overall Length (mm) | 200.15 |
Overall Height (In.) | 5.81 |
Overall Length (In.) | 7.88 |
Overall Height (mm) | 147.57 |
Minimum Compatible Strap Width (In.) | 0.18 |
Overall Width (In.) | 1.13 |
Minimum Compatible Strap Width (mm) | 4.6 |
Description
Cable Tie Tension Tool, Compatible Cable Tie Material Stainless Steel, Compatible Cable Tie Tensile Strength 200 to 800 lb, Maximum Cable Tie Width 0.25 in, Minimum Cable Tie Width 0.18 in, Tool Style Cable Tie Tension Tool, Tool Length 8 in, Tool Height 6 in, Tool Width 1 in, Includes Tie Cutter Yes, Body Color Black, Body Material Metal, Features Cable Tie Side Entry for Immediate Positioning of The Cable Tie Tool, Can be Operated with One Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLUG NEMA 6-20, PERMA-TITE EXTREME GRADE (1516-PW6P-BLK)
- HONEYWELL T775M2006 Modulating Electronic (T775M2006)
- SOUTHWIRE Red 12 Gauge Strand Wire Pigtail W/ Fork And Strip Terminal8 (PTST12RD)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- SIMPSON STRONG-TIE Simpson Strong Tie MP14 1 x 4 in. Mending Plate (748176)
- Panduit Cable Tie Tools