Shop All Cable Ties
Panduit
Cable Tie, Eh, Rel, 9in, Wr, Bl, PK25
Mfr # PRT2EH-Q0
Zoro # G0420845
product price: $38.19
/pk 25, $1.53/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Color Black
- Width 1/2 in
- Tensile Strength 250 lb
- Max. Bundle Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT2EH-Q0
- Zoro # G0420845
- UPC # 7498354299
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 9 |
Width | 1/2 in |
Max. Bundle Dia. | 12 in |
Depth | 9" |
Overall Length | 40.1 in |
Details
Color | Black |
Item | Cable Tie,Eh,Rel,9in,Wr,Bl,PK25 |
Tensile Strength | 250 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV, Weather |
UL Type | 1; 11 |
Application | General Purpose |
Product Line | Pan-Ty |
Additional Information | Cross Section: Extra-Heavy |
Product Type | Cable Tying |
Product Name | Pan-Ty PRT Series Releasable Weather Resistant Lashing Tie |
Cable Manager Type | Cable Tie |
Product Material | Nylon |
Product Series | PRT |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie,Eh,Rel,9in,Wr,Bl,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD36248)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN7)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT 3-15/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 (S4-18-C0)
- DISCO Blk Nyln Cable Ties 11" Long 50 lbs. Tensile Strg. PK25 (1703PK25)
- Panduit Cable Ties