Shop All Cable Ties
Panduit
Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100
Mfr # PRT5EH-C100
Zoro # G0415613
product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20.1
- Color Black
- Width 1/2 in
- Tensile Strength 90 lb
- Max. Bundle Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT5EH-C100
- Zoro # G0415613
- UPC # 7498354903
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 20.1 |
Width | 1/2 in |
Max. Bundle Dia. | 5 in |
Depth | 20.10" |
Overall Length | 9 in |
Details
Color | Black |
Item | Cable Tie,Eh,Rel,20.1",Wrp,Bl,PK100 |
Tensile Strength | 90 lb |
Material | Polypropylene |
Temp. Range | -60 to 115°C |
Standards | CE Compliant |
Indoor/Outdoor | Indoor/Outdoor |
Resists | Chemical, UV, Weather |
Product Name | Pan-Ty Releasable Polypropylene Cable Tie |
Product Material | Polyethylene |
Product Type | Cable Tying |
Additional Information | Cross Section: Extra-Heavy |
Product Line | Pan-Ty |
Cable Manager Type | Cable Tie |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie,Eh,Rel,20.1 In.,Wrp,Bl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black and White, Angled, (HBL4720CA)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504NM)
- WIEGMANN Fiberglass Enclosure, 30 in H, 12 in D, NEAM 4X, Hinged (HW-N4X302012CH)
- DAYTON Current Sensing Relay, 0.1to1A, 24to240VAC (1EJF3)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 (PLT2I-C186)
- PANDUIT 11-13/32" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT3H-TL0)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- Panduit Cable Ties