Shop All Cable Ties
Panduit
Cable Tie Clamp, 7.9" L, Nylon, White, PK100
Mfr # SC8-50-S10-C
Zoro # G3111573
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-7/8"
- Color natural
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SC8-50-S10-C
- Zoro # G3111573
- UPC # 61305625832
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 7-7/8" |
Width | 0.19" |
Max. Bundle Dia. | 1.97 in |
Overall Length | 7.87 in |
Details
Color | natural |
Item | Cable Tie Clamp |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Standards | UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
Locking Style | Locking |
Basic Material | Nylon |
Thickness | 3/64" |
Resists | Heat |
UL Type | 1; 11 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Clamp,7.9 In. L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 7.6-10A (AF0906P3G-4F)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- SIEMENS Circuit Breaker, QP/MP Series 60A, 2 Pole, 120/240V AC (ITEQ260)
- PANDUIT Bundle Retainer, 2" Bundle, Black, PK10 (BR2-1.3-X)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT4S-M300)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- PANDUIT Cable Tie, 16.93" L, Nylon, Black, PK1000 (S17-50-M0)
- TY-RAP 14" L Miniature Cable Tie BK PK 100 (TY5234MX)
- Panduit Cable Ties