Shop All Cable Ties
Panduit
Cable Tie Clamp, 15" L, Nylon, White, PK50
Mfr # SC15-120-S25-L
Zoro # G3111670
product price: $11.19
/pk 50, $0.22/ea
Sold in multiples of 2 for $22.38
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Color natural
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 3.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SC15-120-S25-L
- Zoro # G3111670
- UPC # 61305625834
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 15" |
Width | 5/16" |
Max. Bundle Dia. | 3.86 in |
Overall Length | 14.96 in |
Details
Color | natural |
Item | Cable Tie Clamp |
Tensile Strength | 120 lb. |
Material | Nylon 6.6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Light Heavy Duty |
Standards | UL Listed, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
Locking Style | Locking |
Basic Material | Nylon |
Thickness | 5/64" |
UL Type | 2; 21 |
Resists | Heat |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Clamp,15 In. L,Nylon,White,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- ZORO SELECT Strut Channel, 2 ft. L, White Paintd Steel (FS-200SS WT 24.00)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212-D60)
- JANDORF Toggle Switch Nuts Cd5 (61155)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- Q2 PRODUCTS 14" Black UV Resist 50lb Cable Tie 100/bag (CBL 14-50-BLK)
- Panduit Cable Ties