Shop All Cable Ties
Panduit
Cable Tie Clamp, 15" L, Nylon, Black, PK50
Mfr # SC15-120-S25-L0
Zoro # G3111698
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Color Black
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 3.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SC15-120-S25-L0
- Zoro # G3111698
- UPC # 61305625835
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 15" |
Width | 5/16" |
Max. Bundle Dia. | 3.86 in |
Overall Length | 14.96 in |
Details
Color | Black |
Item | Cable Tie Clamp |
Tensile Strength | 120 lb. |
Material | Weather Resistant Nylon 6.6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Light Heavy Duty |
Standards | UL Listed, UL 62275 Compliant |
Indoor/Outdoor | Outdoor |
Locking Style | Locking |
Basic Material | Nylon |
Thickness | 5/64" |
Resists | UV |
UL Type | 2; 21 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Clamp,15 In. L,Nylon,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- DAYTON Thermocouple Probe, Type J, 6inL, 22 AWG (36GL10)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- Panduit Cable Ties