Shop All Cable Tie Tools
Panduit
Cable Tie and Terminal Kit in Steel Box
Mfr # K-205
Zoro # G3144385
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) GTS tool(1) CT-100A crimp tool Natural Nylon 6.6 Cable Ties(100) PLT1M(100) PLT1.5I(100) PLT2STerminals (100) PV18-6LF (100) PV14-8LF (100) PV14-10LF(50) PV10-10LFSplices(50) BSV10X(100) BSV14X(100) BSV18X
- Application Indoor UsePan-Ty® Cable Ties
- Color Gray
- Product Type Industrial Maintenance Kit
- Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # K-205
- Zoro # G3144385
- UPC # 7498386100
- Country of Origin United States
- Category Cable Tie Tools
Details
Includes | (1) GTS tool(1) CT-100A crimp tool Natural Nylon 6.6 Cable Ties(100) PLT1M(100) PLT1.5I(100) PLT2STerminals (100) PV18-6LF (100) PV14-8LF (100) PV14-10LF(50) PV10-10LFSplices(50) BSV10X(100) BSV14X(100) BSV18X |
Application | Indoor UsePan-Ty® Cable Ties |
Color | Gray |
Product Type | Industrial Maintenance Kit |
Environment | Indoor |
Standards Met | RoHS directive is not applicable |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie and Terminal Kit in Steel Box with a GTS and a CT-100A Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- Panduit Cable Tie Tools