Shop All Heat Shrink Tubing
Panduit
Cable Tie and Custom Length Banding Tool
Mfr # HTMT
Zoro # G0769988
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Stainless Steel Cable Tie Installation Tool
- For Use With MLT S/LH/H,MLTC/MLTFC S/LH/H,MLTDH S,LH,H
- Overall Length 10.1 in
- Maximum Compatible Strap Width (mm) 12.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HTMT
- Zoro # G0769988
- UPC # 7498376047
- Country of Origin Taiwan, Province of China
- Category Heat Shrink Tubing
Dimensions
Overall Length | 10.1 in |
Maximum Compatible Strap Width (mm) | 12.7 |
Minimum Compatible Strap Width (mm) | 4.6 |
Overall Length (mm) | 256 |
Minimum Compatible Strap Width (In.) | 0.18 |
Maximum Compatible Strap Width (In.) | 0.31 |
Overall Length (In.) | 10.1 |
Details
Color | Black |
Application | Stainless Steel Cable Tie Installation Tool |
For Use With | MLT S/LH/H,MLTC/MLTFC S/LH/H,MLTDH S,LH,H |
Item | Cable Tie and Custom Length Banding Tool |
Cut Off Type | Manual |
Product Type | Cable Tie Tool |
Tool Type | Manual clipping |
Tension Type | Controlled Tension |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie and Custom Length Banding Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.6" L Miniature Cable Tie BL PK 100 (TY523M-NDT)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005BCS)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM420W)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.84" (H000X084H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- 3M Shrink Tubing, 1.45in ID, Black, 4-1/2in (QI-10/37-270)
- Panduit Heat Shrink Tubing