Shop All Cable Ties
Panduit
Cable Tie, 9.8L (251mm), Light-Heavy, We
Mfr # PLT2.5H-L0
Zoro # G2774170
product price: $39.99
/pk 50, $0.80/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.8 in
- Color Black
- Width 0.3 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2.5H-L0
- Zoro # G2774170
- UPC # 7498324757
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 9.8 in |
Width | 0.3 in |
Max. Bundle Dia. | 2-1/2 in |
Depth | 9.80" |
Overall Length | 9.8 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified |
Thickness | 0.075 in |
Resists | UV |
Application | General Purpose |
Product Type | Cable Tying |
Product Material | Nylon |
Product Line | Pan-Ty |
Additional Information | Cross Section: Heavy |
Product Name | Pan-Ty PLT Series Weather Resistant Cable Tie |
Cable Manager Type | Cable Tie |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, 9.8L (251mm), Light-Heavy, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- BRYANT Locking Device, Duplex Receptacle, 15A 277V AC, 2-Pole 3-Wre Grounding, L7-15R, Screw Terminal, Brwn (4750DR)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 5" x 5" x 1' (6-Pack) (F.5X.5LG6)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 (PLT1.5S-M)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK50 (PLT4H-L)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- Panduit Cable Ties