Shop All Cable Ties
Panduit
Cable Tie, 9.8L (249mm), Standard, Heat
Mfr # PLT2.5S-M30
Zoro # G2794814
product price: $223.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.8 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2.5S-M30
- Zoro # G2794814
- UPC # 7498353603
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 9.8 in |
Width | 0.19 in |
Max. Bundle Dia. | 2-1/2 in |
Overall Length | 9.8 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
Resists | Heat |
UL Type | 2S; 21S |
Thickness | 0.052 in |
Product Color | Black |
Minimum Loop Tensile Strength | 50 lb |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Name | Cable Tie |
Cable Manager Type | Cable Tie |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie, 9.8L (249mm), Standard, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- AMPHENOL PT 6C 620 PIN RECP (MS3112E106P)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 (PLT3S-C186)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S15-50-C0)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- Panduit Cable Ties