Shop All Cable Ties
Panduit
Cable Tie, 9.84" L, Nylon, White, PK100
Mfr # S10-50-C
Zoro # G3111600
product price: $6.65
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2.36 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S10-50-C
- Zoro # G3111600
- UPC # 61305625803
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 9-27/32" |
Width | 0.19" |
Max. Bundle Dia. | 2.36 in |
Overall Length | 4.72 in |
Description
Cable Tie,9.84 In. L,Nylon,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148688)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- PANDUIT Marker Tie, 2-Piece, 6.7L (170mm), Stand (SSM2S-D0)
- JAYDEE BOEN Cable Ties, Black, Nylon, 8", PK500 (ZT-0008)
- Panduit Cable Ties