Shop All Cable Ties
Panduit
Cable Tie, 8"L, Nylon, Yellow, PK1000
Mfr # PLT2I-M4Y
Zoro # G0784642
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9/64"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2I-M4Y
- Zoro # G0784642
- UPC # 7498344415
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8" |
Width | 9/64" |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Overall Length (mm) | 203 |
Overall Length (In.) | 8 |
Body Width (In.) | 0.135 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 2 |
Maximum Bundle Diameter (mm) | 50.8 |
Body Width (mm) | 3.4 |
Minimum Bundle Diameter (mm) | 1.5 |
Description
Cable Tie,8 In.L,Nylon,Yellow,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 50A, 600V AC, Non-Indicating (LSRK050)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.5-R)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 30A, 600V AC (A4J30)
- UNITED SCIENTIFIC Hand Tally Counter (HTCP01)
- PANDUIT 8" L, 9/64" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT2I-M20)
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 (MLTC4H-LP316)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 1000 (TY24MX)
- Panduit Cable Ties