Shop All Cable Ties
Panduit
Cable Tie, 8"L, Nylon, White, PK1000
Mfr # PLM2M-M
Zoro # G0783093
product price: $297.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Width 3/32"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLM2M-M
- Zoro # G0783093
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8" |
Width | 3/32" |
Width - Cable Tie | 0.10 in |
Max. Bundle Dia. | 2 in |
Approximate Length - Cable Tie | 8 in |
Marking Pad Size | 15/16 in x 1/4 in |
Length - Cable Tie | 8.00 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 2 in |
Actual Length | 8 in |
Description
Cable Tie, With ID Tag, Actual Length 8 in, Width 0.1 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Miniature, Nominal Max. Bundle Dia. 2 in, Marking Pad Orientation Perpendicular to Tie, Temp. Range -70 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, Thickness 0.04 in, Max. Bundle Dia. 2 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC L18-20R BK (HBL2440)
- SIEMENS 21-Position Ground Bar Kit (EC3GB212)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- PANDUIT 15.3" L Cable Tie BK PK 50 (SG370SG-L0)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- PANDUIT Cable Tie, 15.1"L, Nylon, Black, PK50 (PLC4H-S25-L0)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650 (40J771)
- Panduit Cable Ties