Shop All Cable Ties
Panduit
Cable Tie, 8"L, Nylon, Green, PK1000
Mfr # PLT2I-M55
Zoro # G0784767
product price: $95.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9/64"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2I-M55
- Zoro # G0784767
- UPC # 7498328085
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8" |
Width | 9/64" |
Max. Bundle Dia. | 2 in |
Maximum Bundle Diameter (In.) | 2 |
Body Width (In.) | 0.135 |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 3.4 |
Maximum Bundle Diameter (mm) | 50.8 |
Overall Length (mm) | 203 |
Overall Length (In.) | 8 |
Depth | 8" |
Overall Length | 8 in |
Description
Cable Tie,8 In.L,Nylon,Green,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 500Sc-1 1 Beam Clamp (35600)
- E-MAX Trip Indication 10A Other Relay (6319233)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (ATQR1/4)
- TACO Sr503 Three Zone Switching Relay (SR503)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- TATCO 1/16" x 4" L Nylon Cable Tie 18 lb PK 1000 (22500)
- Panduit Cable Ties