Shop All Cable Ties
Panduit
Cable Tie, 8"L, Nylon, Black, PK1000
Mfr # PLT2M-M20
Zoro # G0784782
product price: $61.69
/pk 1000, $0.06/ea
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2M-M20
- Zoro # G0784782
- UPC # 7498356311
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8" |
Width | 3/32" |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Maximum Bundle Diameter (In.) | 2 |
Overall Length (In.) | 8 |
Overall Length (mm) | 203 |
Body Width (mm) | 2.5 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 51 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.098 |
Description
Cable Tie,8 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGS Tie Bar, Large, for Rocker Switch EGS (EGSTBA)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK100 (V510 3/8Y)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY2101)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK100 (PLT1M-C2)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- PANDUIT Hoseassembly, Pts-Ppts-Pthtools, 1 ft. (PPH10)
- PANDUIT Blade Kit, Gs2b, Gs2bl, Ppts Tools (K2-BLD2)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V08BK-TA)
- Panduit Cable Ties