Shop All Cable Ties
Panduit
Cable Tie, 8.5", Nylon, White, PK500
Mfr # BC2S-S10-D
Zoro # G0761542
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2"
- Color natural
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BC2S-S10-D
- Zoro # G0761542
- UPC # 7498370776
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8-1/2" |
Width | 3/16" |
Max. Bundle Dia. | 2 in |
Mounting Hole Size - Cable Tie | 0.2 in; 0.4 in |
Overall Length | 8.5 in |
Description
Cable Tie,8.5 In.,Nylon,White,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-27 Black Plastic Dress Nuts 1 12PK (65366)
- RETYZ Releasable Cable Tie, Orange, 0.09" W (VRT-S06FO-TA)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- Panduit Cable Ties