Shop All Cable Ties
Panduit
Cable Tie, 8.3"L, Nylon, White, PK100
Mfr # ILT2S-C
Zoro # G0770082
product price: $21.55
/pk 100, $0.22/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Cable Tie Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ILT2S-C
- Zoro # G0770082
- UPC # 7498376694
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8-5/16" |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Overall Length | 8.3 in |
Description
Cable Tie,8.3 In.L,Nylon,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 12A, 600V AC, Nonindicating (TRS12R)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G234)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M111)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- PANDUIT 8" L Miniature Cable Tie BK PK 1000 (PLT2M-M0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 32", Natural, 100/Case (CT32175)
- Panduit Cable Ties