Shop All Cable Ties
Panduit
Cable Tie, 8.1L (206mm), Light-Heavy, He
Mfr # PLT2H-TL30
Zoro # G2766586
product price: $120.99
/pk 250, $0.48/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.3 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2H-TL30
- Zoro # G2766586
- UPC # 7498338763
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8.1 in |
Width | 0.3 in |
Max. Bundle Dia. | 2 in |
Overall Length | 8.1 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
Thickness | 0.075 in |
Resists | Heat |
UL Type | 2; 21 |
Product Color | Black |
Product Type | Cable Tying |
Product Name | Cable Tie |
Product Material | Nylon 6.6 |
Cable Manager Type | Cable Tie |
Minimum Loop Tensile Strength | 120 lb |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, 8.1L (206mm), Light-Heavy, Heat Stabilized, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- SCHNEIDER ELECTRIC 3-phase control relay, Harmony Control Relays, 8A, 2CO, overvoltage and undervoltage detection, 200...240V AC (RM22TR31)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-15-1RL-BU)
- Panduit Cable Ties